Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STARBURST MOUNTING SYSTEMS

Fixed TV Wall Mount For Use With 32" to 75" Televisions

  • Item # 54FH58
  • My Part #
  • Mfr. Model # SB-3275WM-T
  • Catalog Page # N/A
  • UNSPSC # 45111802
Fixed TV Wall Mount For Use With 32" to 75" Televisions close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item TV Wall Mount
  • Type Fixed
  • For Use With 32" to 75" Televisions
  • Load Capacity (Lb.) 110
  • VESA Pattern 600x400
  • Tilting Angle (Deg.) -15 to 0
  • Pitch (Deg.) 15
  • Swivel Angle (Deg.) 0
  • Max. Extension 24-7/32"
  • Overall Height (In.) 6-13/16
  • Overall Width (In.) 26-13/16
  • Overall Depth (In.) 1-29/32
  • Mounting Wall
  • Color Black
  • Finish Powder Coated
  • Mounting Dia. (In.) 1-29/32
  • Construction Steel
  • Includes Manual, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.