Skip Content

 
STAR

Mini Strobe Light

Mini Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Mini Strobe Light 
  • Color Amber 
  • Lamp Type Halogen 
  • Voltage 12VDC 
  • Flash Type Strobe 
  • Flashes per Minute 90 
  • Diameter 4-1/8" 
  • Height 4" 
  • Base Material Plastic 
  • Light Output Not Rated 
  • Watts 48 
  • Current Drawn 4A 
Mounting
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
1188HM-AMBER
Magnetic, Dash

$93.45 / each

Enter location to check availability
Catalog Page #  NA

Price $93.45 / each

Technical Specs

  • Item Mini Strobe Light
  • Color Amber
  • Mounting Magnetic, Dash
  • Lamp Type Halogen
  • Voltage 12VDC
  • Flash Type Strobe
  • Flashes per Minute 90
  • Diameter 4-1/8"
  • Height 4"
  • Base Material Plastic
  • Light Output Not Rated
  • Watts 48
  • Current Drawn 4A
  • Standards SAE J845 Class I
1188H-AMBER
Permanent/Dash

$80.50 / each

Enter location to check availability
Catalog Page #  NA

Price $80.50 / each

Technical Specs

  • Item Mini Strobe Light
  • Color Amber
  • Mounting Permanent/Dash
  • Lamp Type Halogen
  • Voltage 12VDC
  • Flash Type Strobe
  • Flashes per Minute 90
  • Diameter 4-1/8"
  • Height 4"
  • Base Material Plastic
  • Light Output Not Rated
  • Watts 48
  • Current Drawn 4A
  • Standards SAE J845 Class I
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More