Skip Content

DG
STAR

Mini Strobe Light,Amber,Flashing

  • Item # 3TDP2
  • My Part #
  • Mfr. Model # 1188H-AMBER
  • Catalog Page # N/A
  • UNSPSC # 39111706
Mini Strobe Light,Amber,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mini Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J845 Class I
  • Lighting Technology - Vehicle Lighting Halogen
  • Height - Vehicle Lighting 4"
  • Diameter - Vehicle Lighting 4-1/8"
  • Flashes per Minute 90
  • Base Material Plastic
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round
  • Light Output Not Rated
  • Voltage 12VDC
  • Current Drawn 4A
  • Watts 48
  • Includes 10 ft. Cord w/Lighter Plug, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.