Skip Content

 
STAR

Low Profile Mini Strobe Light

Low Profile Mini Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Low Profile Mini Strobe Light 
  • Color Amber 
  • Lamp Type Flash Tube 
  • Voltage 12VDC 
  • Flash Type Quad 
  • Flashes per Minute 70 
  • Diameter 4-1/8" 
  • Height 3-3/4" 
  • Base Material Plastic 
  • Light Output 3.75 Joules 
  • Watts
  • Current Drawn 0.5A 
Mounting
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
MSK201ZQ-A
1/2'' Pipe, Permanent

$105.05 / each

Enter location to check availability
Catalog Page #  NA

Price $105.05 / each

Technical Specs

  • Item Low Profile Mini Strobe Light
  • Color Amber
  • Mounting 1/2'' Pipe, Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 70
  • Diameter 4-1/8"
  • Height 3-3/4"
  • Base Material Plastic
  • Light Output 3.75 Joules
  • Watts 6
  • Current Drawn 0.5A
  • Standards SAE J845 Class I
201ZQ-12V-A
1/2'' Pipe, Permanent

$79.95 / each

Enter location to check availability
Catalog Page #  NA

Price $79.95 / each

Technical Specs

  • Item Low Profile Mini Strobe Light
  • Color Amber
  • Mounting 1/2'' Pipe, Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 70
  • Diameter 4-1/8"
  • Height 3-3/4"
  • Base Material Plastic
  • Light Output 3.75 Joules
  • Watts 6
  • Current Drawn 0.5A
  • Standards SAE J845 Class I
201ZMQ-12V-A
Magnetic

$96.80 / each

Enter location to check availability
Catalog Page #  NA

Price $96.80 / each

Technical Specs

  • Item Low Profile Mini Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 70
  • Diameter 4-1/8"
  • Height 3-3/4"
  • Base Material Plastic
  • Light Output 3.75 Joules
  • Watts 6
  • Current Drawn 0.5A
  • Standards SAE J845 Class I
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More