Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STAR

Amber Lightbar, Permanent Mounting, Number of Heads: 16

  • Item# 8PKD3
  • Mfr. Model# 2564-AW
  • Catalog Page# N/A
  • UNSPSC# 39111706
Amber Lightbar, Permanent Mounting, Number of Heads: 16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Light Bars

Technical Specs

  • Item Lightbar
  • Color Amber
  • Mounting Permanent
  • Number of Heads 16
  • Flash Type 20 Flash Patterns
  • Voltage 12VDC
  • Current Drawn 12A
  • Length 56"
  • Width 15"
  • Height 2-3/4"
  • Base Material Aluminum
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms