Skip Content

DG
STAR

Amber Light Bar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 4

  • Item # 3UJN3
  • My Part #
  • Mfr. Model # 3UJN3
  • Catalog Page # N/A
  • UNSPSC # 25172901
Light Bar,48" L,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Light Bars

Technical Specs

  • Item Light Bar
  • Item - Vehicle Lighting Grouping Light Bar
  • Length - Vehicle Lighting 48"
  • Height - Vehicle Lighting 5-1/2"
  • Width - Vehicle Lighting 11"
  • Lens Color - Vehicle Lighting Amber
  • Number of Heads 4
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J845 Class I
  • Lighting Technology - Vehicle Lighting Halogen
  • Lamp Type Halogen
  • Flashes per Minute 1000
  • Voltage 12VDC
  • Current Drawn 18A
  • Base Material Aluminum
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lamp Life Not Rated
  • Includes 15 ft. Wiring Harness, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms