Navigation Menu New

Access My Account, Order History, Lists and more here.

35PA49 10081 UNSPSC # 25172408

Oil Filler Cap, Threaded, 1 1/4 in Neck Diameter, 1 1/4 in Neck Length, 2 7/16 in Cap Diameter

  • Item # 35PA49
  • Mfr. Model # 10081
  • UNSPSC # 25172408
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Cap can be used on specific passenger cars and trucks.

Tap image to zoom.

Roll over image to zoom.

Oil Filler Cap, Threaded, 1 1/4 in Neck Diameter, 1 1/4 in Neck Length, 2 7/16 in Cap Diameter

  • Item # 35PA49
  • Mfr. Model # 10081
  • UNSPSC # 25172408
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Cap can be used on specific passenger cars and trucks.

Technical Specs

  • Item Oil Filler Cap
  • Attachment Type Threaded
  • Neck Diameter 1 1/4 in
  • Neck Length 1 1/4 in
  • Cap Diameter 2 7/16 in
  • Cap Material Plastic
  • Color Black
  • Vented No
  • For Use With Passenger Cars and Light Truck Vehicles
  • Fuel Type Oil
  • Lockable No
  • Standards ISO 14001, TS 16949
  • Thread Gender Male
  • Thread Type Threaded

Cap can be used on specific passenger cars and trucks.

Back to Top