Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 35PA57 Fuel Cap: Threaded, 1 3/4 in Neck Dia, 1 3/4 in Neck Lg, 2 5/8 in Cap Dia, Gas page

Fuel Cap: Threaded, 1 3/4 in Neck Dia, 1 3/4 in Neck Lg, 2 5/8 in Cap Dia, Gas

Item 
35PA57
Mfr. Model 
MGC817

Product Details

Catalog Page
N/A
Attachment Type
Threaded
Neck Diameter
1-3/4 in
Neck Length
1-3/4 in
Cap Diameter
2-5/8 in
Cap Material
Plastic
Color
Black
Vented
No
For Use With
Passenger Cars and Light Truck Vehicles
Fuel Type
Gas
Lockable
No
Standards
ISO 14001; TS 16949
Thread Gender
Male
UNSPSC
25172408
Country of Origin
Mexico
Product Description

Fuel caps prevent dirt, debris, and dust from entering the gas tank, as well as provide a reliable seal for the fuel lines. Gas caps that do not tighten properly or break during refueling should be replaced to avoid the vehicle's check engine light from coming on.