Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 35PA55 Fuel Cap: Quick-On, 1 9/16 in Neck Dia, 2 7/16 in Neck Lg, 2 3/4 in Cap Dia, Gas page

Fuel Cap: Quick-On, 1 9/16 in Neck Dia, 2 7/16 in Neck Lg, 2 3/4 in Cap Dia, Gas

Item 
35PA55
Mfr. Model 
MGC834

Product Details

Catalog Page
N/A
Attachment Type
Quick-On
Neck Diameter
1-9/16 in
Neck Length
2-7/16 in
Cap Diameter
2-3/4 in
Cap Material
Plastic
Color
Black
Vented
No
For Use With
Passenger Cars and Light Truck Vehicles
Fuel Type
Gas
Lockable
No
Standards
ISO 14001; TS 16949
UNSPSC
25172408
Country of Origin
Mexico
Product Description

Fuel caps prevent dirt, debris, and dust from entering the gas tank, as well as provide a reliable seal for the fuel lines. Gas caps that do not tighten properly or break during refueling should be replaced to avoid the vehicle's check engine light from coming on.