Skip Content

WV
STANLEY

Yellow,Carbon Steel Utility Knife,6-1/3" Overall Length,Number of Blades Included: 5

  • Item # 31CN85
  • My Part #
  • Mfr. Model # STHT10237
  • Catalog Page # N/A
  • UNSPSC # 27111503
Utility Knife,Retractable,6-1/3 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Utility Knife
  • Blade Operation Retractable
  • Blade Type Utility
  • Blade Change Quick Change
  • Overall Length 6-1/3"
  • Blade Material Carbon Steel
  • Handle Color Yellow
  • Handle Material Plastic
  • Number of Blades Included 5
  • Tether Capable Tether Ready
  • Overall Width 1-3/4"
  • Overall Thickness 1"
  • Position 1
  • Handle Type Ergonomic
  • Stores (3) Blades
  • Application General Purpose
  • Standards ASME
  • Includes Caribiner Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products