ST
STANLEY

Yellow,Carbon Steel Utility Knife,7-1/4" Overall Length,Number of Blades Included: 3

  • Item # 21Y985
  • My Part #
  • Mfr. Model # 10-705
  • Catalog Page # 808
  • UNSPSC # 27111503
Yellow,Carbon Steel Utility Knife,7-1/4" Overall Length,Number of Blades Included: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• No tools required – thumb screw stays attached to knife and allows for easy blade change.
• Durable, simple and comfortable shape.
• Narrow nose ideal for accurate cutting applications.
• Blade storage in handle.
• Robust all-metal construction.
• Comfortable thumb rest.
• Works with most standard utility blades, except 11-931.

View More

Technical Specs

  • Item Utility Knife
  • Blade Operation Fixed Blade
  • Blade Type Utility
  • Blade Change Screw
  • Overall Length 7-1/4"
  • Blade Material Carbon Steel
  • Handle Color Yellow
  • Handle Material Steel
  • Number of Blades Included 3
  • Tether Capable Tether Ready
  • Overall Width 1-1/2"
  • Overall Thickness 3/4"
  • Position 1
  • Handle Type Ergonomic
  • Stores (5) Blades
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Yellow,Carbon Steel Utility Knife,7-1/4 In Overall Length,Number of Blades Included: 3 is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from With the Stanley One Position 10-199 Fixed Blade Utility Knife more than half of the blades cutting edge is exposed. That's a problem when a dull blade is flipped. The center of the blades cutting edge is reused so it's dull at the handle where most cuts are made.With the Stanley Two Position 10-299 Fixed Blade Utility Knife less than half of the blades cutting edge is exposed. That's a problem when a dull blade is flipped. One third of the blades center cutting edge is unused and wasted.With the Stanley One Position 10-705 Fixed Blade Utility knife the blades cutting edge is perfectly split. There's NO PROBLEM when a dull blade is flipped. You Get Full Use Of Every Blades Entire Cutting Edge. I also like the easy open blade change thumb screw on this Ergonomic highly visible yellow all metal utility knife. I replaced all my Utility Knives with the Stanley 10-705 Fixed Blade Utility Knife.Rust is a problem when the 11-921 Blade gets wet. I did find some 92 type Stainless Steel Utility Blades online. None were made by Stanley. I'd like to see Stanley making 92 type stainless blades in the future. A Stanley One Position 10-705 Fixed Blade Utility Knife with a Stanley Stainless Steel Blade would be the perfect Utility knife, Hunters knife, Fishing knife, etc.
Date published: 2013-06-24
Rated 5 out of 5 by from Stanley 10-705 Fixed Blade Utility KnifeThe Stanley 10-705 Fixed Blade Utility Knife has two notches that lock the 11-921 blade in a solid fixed position. The one position blade is perfectly centered so you get full use of every blade. With most utility knives less than half of the blades cutting edge is exposed. When a dull blade is rotated the center of the blade is unused and wasted. Then you have those utility knives in which more than half of the blades cutting edge is exposed. When a dull blade is rotated the blade is dull at the handle (where most cuts are made) causing too many unclean cuts. Usually with those types of utility knives the blades are only used once and not rotated. The opposite side of the blade is unused and wasted. Not a problem with the Stanley 10-705 Fixed Blade Utility Knife. I say again... The one position blade is perfectly centered so you get full use of every blade.
Date published: 2012-09-12
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_21Y985, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.