Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
STANLEY

2-7/16" Carbon Steel 2-Point Utility Blade, 3 PK

  • Item # 2TJ69
  • Mfr. Model # 11-938
  • Catalog Page # N/A
  • UNSPSC # 27111501
2-7/16" Carbon Steel 2-Point Utility Blade, 3 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Utility Blade
  • Primary Cutting Application Wallpaper
  • Material Carbon Steel
  • Blade Point Type Sharp
  • Blade Edge Straight
  • Number of Blades Included 3
  • Number of Cutting Edges 1
  • Number of Blade Points 2
  • Blade Dispenser Included No
  • Thickness 0.024"
  • Length 2-7/16"
  • Width 3/4"
  • Fits Utility Knives Stock No. 1UK24, 2TJ71, 2TJ72, 2TJ73, 4A803, 5C944, 5C945
  • Mount Type (2) Holding Notches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms