Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY VIDMAR

Modular Drawer Cabinet, 59" Overall Height, 30" Overall Width, 27-3/4" Overall Depth

  • Item# 12C825
  • Mfr. Model# MT3189ALVG
  • Catalog Page# 1813
  • Catalog Group# G8291
  • UNSPSC# 30161801
Modular Drawer Cabinet, 59" Overall Height, 30" Overall Width, 27-3/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Modular Drawer Cabinet
  • Overall Height 59"
  • Overall Width 30"
  • Overall Depth 27-3/4"
  • Usable Drawer Height (1) 5-3/8", (6) 7"
  • Number of Drawers per Cabinet 7
  • Number of Compartments per Cabinet 7
  • Drawer Capacity 400 lb.
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Handle Type Aluminum
  • Handle Material Aluminum
  • No. of Compartments Per Drawer (7) 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None