Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STANLEY VIDMAR

Mobile Desk or Table Height Modular Drawer Cabinet, 5 Drawers, 30"W x 21-1/4"D x 33"H Bright Blue

  • Item # 4KC71
  • My Part #
  • Mfr. Model # RP1150AL
  • Catalog Page # N/A
  • UNSPSC # 24112401
Mobile Desk or Table Height Modular Drawer Cabinet, 5 Drawers, 30"W x 21-1/4"D x 33"H Bright Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,189.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 302.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stanley Vidmar
• 5" casters (2 swivel locking, 2 rigid)
Feature lock-in/lock-out latches that prevent drawers from accidentally opening or closing.
Steel Modular Mobile Storage Cabinets
• Shipped assembled; just attach handles

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Mobile/Stationary Mobile
  • Cabinet Height Range Desk or Table Height
  • Height of Cabinet 33"
  • Width of Cabinet 30"
  • Depth of Cabinet 21-1/4"
  • No. of Drawers 5
  • Usable Drawer Height (1) 2-1/4", (1) 3", (1) 3-3/4", (1) 5-1/4", (1) 8-1/2"
  • No. of Compartments Per Drawer (1) 28, (2) 15, (1) 12, (1) 9
  • Color Bright Blue
  • Material - Cabinets Steel
  • Work Surface Material Steel
  • Drawer Width 25-1/8"
  • Drawer Depth 18-1/2"
  • Number of Compartments per Cabinet 64
  • Drawer Capacity 400 lb.
  • Includes Casters, Handle and Lock In/Lock Out Latches
  • Caster Dia. 5"
  • Caster Material Hard Rubber
  • Caster Configuration (2) Swivel with Brakes, (2) Rigid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.