Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Portable Tool Box, Plastic, Steel, 26" Overall Width x 12" Overall Depth

  • Item# 5RRP5
  • Mfr. Model# 026180R
  • Catalog Page# N/A
  • UNSPSC# 24112401
Portable Tool Box, Plastic, Steel, 26" Overall Width x 12" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.71 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A portable tool box from Stanley® built with tough resins and metal to withstand heavy loads. Tall tool box has vertical storage for organization and easy access. The 3/4 length portable tray holds hand tools and small parts and allows storage of large tools. Use V-groove on lid for onsite sawing and adjustments. Long metal hinge helps support weight. Strong, rustproof metal latches. Holes ready for inserting a lock for added security.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 26"
  • Nominal Outside Depth 12"
  • Nominal Outside Height 12"
  • Primary Tool Box Color Gray
  • Number of Drawers 0
  • Storage Capacity 3025 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 90 lb.
  • Overall Width 26"
  • Overall Depth 12"
  • Overall Height 12"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 25"
  • Inside Depth 11"
  • Inside Height 11"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Portable
  • Includes Removable Vertical Storage Unit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.