Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANLEY

Plastic Portable Tool Box, 9-1/4"H x 19"W x 10-1/2"D, 1094 cu. in., Black

  • Item# 14C630
  • Mfr. Model# STST19410
  • Catalog Page# 1555
  • UNSPSC# 24112401
Plastic Portable Tool Box, 9-1/4"H x 19"W x 10-1/2"D, 1094 cu. in., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $30.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Stanley® portable tool box helps keep supplies carefully organized. It features heavy-duty, plastic construction to help ensure long product life. It also includes a single center latch to keep tools secure and in place. The small parts compartments on top help provide a place for small parts, tools, and hardware.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 19"
  • Nominal Outside Depth 10"
  • Nominal Outside Height 9"
  • Primary Tool Box Color Family Black
  • Primary Tool Box Color Black
  • Number of Drawers 0
  • Storage Capacity 1094 cu. in.
  • Locking System Padlock Hasp
  • Weight Capacity 61 lb.
  • Overall Width 19"
  • Overall Depth 10-1/2"
  • Overall Height 9-1/4"
  • Finish Matte
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 17-5/8"
  • Inside Depth 8-7/8"
  • Inside Height 7"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Single Center Latch
  • Includes Small Parts Compartments on Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.