Skip Content

DV
STANLEY

Swing Clear Hinge With Holes, Satin Chrome Finish, Square Corners, 4-1/2" x 4-1/2"

  • Item # 5MRE3
  • My Part #
  • Mfr. Model # CB278 4 5 26D SC DOOR HINGE STL
  • Catalog Page # N/A
  • UNSPSC # 31162403
Swing Clear Hinge With Holes, Satin Chrome Finish, Square Corners, 4-1/2" x 4-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The STANLEY® mortise swing-clear hinge with concealed bearings features antifriction ball bearings that allow doors to swing completely clear for wide equipment passage. Heavyweight hinge.

• 180° range of motion
• Satin chrome finish
• Meets barrier-free building codes

View More

Technical Specs

  • Item Swing Clear Hinge
  • Material Steel
  • Finish Satin Chrome
  • Load Capacity 150.0 lb.
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Width 6"
  • Frame Leaf Width 6"
  • Door Leaf Thickness 0.180"
  • Frame Leaf Thickness 0.180"
  • Required Door Thickness 1-3/8"
  • Corners Square
  • Hardware Included
  • Pin Dia. 45/64"
  • Pin Material Steel
  • Pin Type Removable
  • Bearing Type Concealed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.