Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STANLEY

Swing Clear Hinge With Holes, Satin Chrome Finish, Square Corners, 4" x 4"

  • Item # 5MRD8
  • My Part #
  • Mfr. Model # FBB248 4 5 SWG-CLR DOOR HINGE 26D STL
  • Catalog Page # N/A
  • UNSPSC # 31162403
Swing Clear Hinge With Holes, Satin Chrome Finish, Square Corners, 4" x 4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The STANLEY® mortise swing-clear hinge with bearings features antifriction ball bearings that allow doors to swing completely clear for wide equipment passage.

• 180° range of motion
• Satin chrome finish
• Meets barrier-free building codes

View More

Technical Specs

  • Item Swing Clear Hinge
  • Material Steel
  • Finish Satin Chrome
  • Load Capacity 75.0 lb.
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Door Leaf Width 6"
  • Frame Leaf Width 6"
  • Door Leaf Thickness 0.134"
  • Frame Leaf Thickness 0.134"
  • Required Door Thickness 1-3/8"
  • Corners Square
  • Hardware Included
  • Pin Dia. 5/8"
  • Pin Material Steel
  • Pin Type Removable
  • Bearing Type Ball
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.