Skip Content
WV
STANLEY

Swing Clear Hinge With Holes, Satin Chrome Finish, Square Corners, 4-1/2" x 4-1/2"

  • Item # 5MRD7
  • My Part #
  • Mfr. Model # F248 3 5 SWG-CLR DOOR HINGE 26D STL
  • Catalog Page # N/A
  • UNSPSC # 31162403
Swing Clear Hinge,Steel,90 Deg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STANLEY® mortise swing-clear hinge with bearings features antifriction ball bearings that allow doors to swing completely clear for wide equipment passage.

• 180° range of motion
• Satin chrome finish
• Meets barrier-free building codes

View More

Technical Specs

  • Item Swing Clear Hinge
  • Material Steel
  • Finish Satin Chrome
  • Load Capacity 75.0 lb.
  • Holes With
  • Holes per Leaf 3
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Width 2-9/64"
  • Frame Leaf Width 3-1/2"
  • Door Leaf Thickness 0.123"
  • Frame Leaf Thickness 0.123"
  • Required Door Thickness 1-3/8"
  • Corners Square
  • Hardware Included
  • Pin Material Steel
  • Pin Type Removable
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.