Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STANLEY

Steel Screwdriver with 10" Shank and 1/8" Standard Tip

  • Item # 6R499
  • My Part #
  • Mfr. Model # 66-110
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Screwdriver with 10" Shank and 1/8" Standard Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cabinet-tip screwdriver helps to permit blade access where space is limited, including recessed holes or tight places. The cabinet tip design fits slotted screws, and features a straight blade that is even with the width of the shaft, unlike keystone tips, which widen at the shaft and taper to the tip.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Cabinet Tip
  • Tip Size 1/8"
  • Handle Material Acetate
  • Shank Length 10"
  • Overall Length 13-7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Fluted
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms