ST
STANLEY

Steel Framing Hammer, 28.0 Head Weight (Oz.), Milled, 1 3/8 in Face Dia. (In.)

  • Item # 5NAZ8
  • My Part #
  • Mfr. Model # 51-169
  • Catalog Page # N/A
  • UNSPSC # 27111602
Steel Framing Hammer,  28.0 Head Weight (Oz.),  Milled,  1 3/8 in Face Dia. (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Claw/Rip/Framing Hammers


$40.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.84 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

• 75% larger* strike face for improved striking accuracy
• AntiVibe® technology minimizes vibration and shock at impact.
• Torsion control stabilizers reduce arm-twisting fatigue.
• Magnetic Nail Start feature for extended reach for one-handed nailing.
• Exclusive rim temper reduces incidences of chipping or spalling.
• Forged, one-piece steel construction for strength and durability.
• Slip-resistant handle for a secure grip and comfort.
• Precision balanced.

View More

Technical Specs

  • Item Framing Hammer
  • Type Antivibe
  • Head Weight (Oz.) 28
  • Overall Length (In.) 16 in
  • Handle One-Piece Steel
  • Face Milled
  • Face Dia. (In.) 1 3/8 in
  • Head Material Steel
  • Features Molded Textured Rubber Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products