Skip Content

ST
STANLEY

Steel Folding Utility Knife,6-1/2" Overall Length,Number of Blades:1

  • Item # 45J349
  • My Part #
  • Mfr. Model # STHT10169
  • Catalog Page # 808
  • UNSPSC # 27111503
Folding Utility Knife,6 1/2 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Utility Knife
  • Application General Purpose
  • Overall Length 6-1/2"
  • Position 1
  • Handle Color Black
  • Handle Type Ergonomic
  • Handle Material Nylon
  • Blade Change Push Button
  • Blade Type Utility
  • Blade Material Steel
  • Features Instantchange(TM) Blade Mechanism, One-Hand Opening Operation
  • Stores No Storage
  • Number of Blades 1
  • Number of Blades Included 1
  • Includes Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Steel Folding Utility Knife,6-1/2 In Overall Length,Number of Blades:1 is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Function is fine. Blade change is smooth and easy. The biggest drawback is the pocket clip: it's made of plastic like the rest of the knife body. Mine bent and held for months, but it finally snapped off.
Date published: 2018-01-26
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45J349, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.