Skip Content

DV
STANLEY

Steel Folding Utility Knife,5-3/4" Overall Length,Number of Blades:1

  • Item # 38WF14
  • My Part #
  • Mfr. Model # 10-855
  • Catalog Page # 808
  • UNSPSC # 27111503
Steel Folding Utility Knife,5-3/4" Overall Length,Number of Blades:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Utility Knife
  • Application General Purpose
  • Overall Length 5-3/4"
  • Overall Width 1-1/4"
  • Overall Thickness 5/8"
  • Position 2
  • Handle Color Black
  • Handle Type Adjustable
  • Handle Material Steel
  • Blade Change Push Button
  • Blade Type 2-Sided Utility
  • Blade Material Steel
  • Features All-Metal Construction for Durability, One Handed Operation for Easy Opening/Closing, Slide Button for Easy, Tool Free Blade Changes, Retractable Blade
  • Stores No Storage
  • Number of Blades 1
  • Number of Blades Included 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.