Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
STANLEY

Plastic Spring Tee Hinge, Black Matte Finish, Stainless Steel Pin Material, 2 PK

  • Item# 4LPL5
  • Mfr. Model# 836254
  • Catalog Page# N/A
  • UNSPSC# 31162403
Plastic Spring Tee Hinge, Black Matte Finish, Stainless Steel Pin Material, 2 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spring Tee Hinge
  • Material Plastic
  • Finish Black Matte
  • Load Capacity 55.0 lb. Self-Closing/375.0 lb. Gate Load
  • Holes With
  • Holes per Leaf 3 and 4
  • Range of Motion 180 Degrees
  • Door Leaf Height 7-1/2"
  • Frame Leaf Height 7-3/4"
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 1-1/2"
  • Door Leaf Thickness 0.188"
  • Frame Leaf Thickness 0.188"
  • Bearing Type Plain
  • Corners Decorative
  • Hardware Included
  • Mounting Half Surface
  • Overall Knuckle Height 1"
  • Pin Material Stainless Steel
  • Pin Type Nonremovable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms