Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

18mm Snap-Off Utility Knife, 6-1/4" Overall Length, Number of Blades Included: 1

  • Item# 45J355
  • Mfr. Model# STHT10186
  • Catalog Page# N/A
  • UNSPSC# 27111503
18mm Snap-Off Utility Knife,6-1/4" Overall Length,Number of Blades Included: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snap-Off Utility Knife
  • Blade Width 18mm
  • Duty Rating Standard Duty
  • Blade Material Carbon Steel
  • Blade Change Slide Open
  • Number of Blades Included 1
  • Number of Segments 8
  • Overall Length 6-1/4"
  • Overall Width 1-1/2"
  • Overall Thickness 7/8"
  • Handle Color Black/Yellow
  • Handle Type Ergonomic with Soft Grip
  • Handle Material Polypropylene
  • Stores No Storage
  • Application General Purpose
  • Features Dial Wheel Locking, Stainless Steel Blade Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms