Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
STANLEY

Silver, Carbon Steel Pocket Utility Knife, 5-3/4" Overall Length, Number of Blades Included: 1

  • Item # 2TJ73
  • Mfr. Model # 10-810
  • Catalog Page # 843
  • UNSPSC # 27111503
Silver,Carbon Steel Pocket Utility Knife,5-3/4" Overall Length,Number of Blades Included: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

• Durable, all-metal knife body construction.
• Quick change blade tab - no tools required.
• True one-handed open/close.
• Stainless steel belt clip.
• Blades included (11-921): 1.
• Retractable Blade Positions: 1.
• Works with most standard utility blades, except 11-931.

View More

Technical Specs

  • Item Pocket Utility Knife
  • Blade Operation Retractable
  • Blade Type Utility
  • Blade Change Push Button
  • Overall Length 5-3/4"
  • Blade Material Carbon Steel
  • Handle Color Silver
  • Handle Material Zinc
  • Number of Blades Included 1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 1-9/16"
  • Overall Thickness 3/4"
  • Position 1
  • Handle Type Contoured
  • Features Belt Clip
  • Stores No Storage
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms