Skip Content

DV
STANLEY

Silver,Carbon Steel Utility Knife,4-1/4" Overall Length,Number of Blades Included: 1

  • Item # 21Y983
  • My Part #
  • Mfr. Model # 10-812
  • Catalog Page # N/A
  • UNSPSC # 27111503
Silver,Carbon Steel Utility Knife,4-1/4" Overall Length,Number of Blades Included: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

• Durable all-metal, die-cast zinc construction.
• Quick change blade tab - no tools required.
• True one-handed open/close.
• Stainless steel belt clip.
• Top mounted, zinc slider button for durability.
• Compact and ergonomically designed.
• Works with most standard utility blades, except 11-931.

View More

Technical Specs

  • Item Utility Knife
  • Blade Operation Retractable
  • Blade Type Utility
  • Blade Change Quick-Change Release
  • Overall Length 4-1/4"
  • Blade Material Carbon Steel
  • Handle Color Silver
  • Handle Material Steel
  • Number of Blades Included 1
  • Tether Capable Tether Ready
  • Overall Width 1-1/2"
  • Overall Thickness 3/4"
  • Position 2
  • Handle Type Contoured
  • Features Quickslide
  • Stores No Storage
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products