DV
STANLEY

Silver,Stainless Steel Utility Knife,5" Overall Length,Number of Blades Included: 1

  • Item # 19T225
  • My Part #
  • Mfr. Model # 10-016
  • Catalog Page # N/A
  • UNSPSC # 27111503
Silver,Stainless Steel Utility Knife,5" Overall Length,Number of Blades Included: 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

• Metal body with diamond pattern for better grip.
• Blade storage in handle.
• Compact size.
• Patented interlocking nose to hold blade securely.
• Works with most standard utility blades.

View More

Technical Specs

  • Item Utility Knife
  • Blade Operation Retractable
  • Blade Type Utility
  • Blade Change Screw
  • Overall Length 5"
  • Blade Material Stainless Steel
  • Handle Color Silver
  • Handle Material Metal
  • Number of Blades Included 1
  • Tether Capable Tether Ready
  • Overall Width 1"
  • Overall Thickness 1"
  • Position 1
  • Handle Type Anti-Slip Grip
  • Stores (1) Blade
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products