ST
STANLEY

Self-Retracting 6-1/2" Folding Safety Knife, 1 EA

  • Item # 33TC02
  • My Part #
  • Mfr. Model # STHT10243
  • Catalog Page # 811
  • UNSPSC # 27111503
Self-Retracting 6-1/2" Folding Safety Knife, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Safety Utility Knives


$11.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Folding Safety Knife
  • Disposable No
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Blade Operation Self-Retracting
  • Blade Type Rounded Safety Blade
  • Blade Change Push Button
  • Overall Length 6-1/2"
  • Blade Material Carbon Steel
  • Handle Color Orange
  • Handle Material Polypropylene
  • Number of Blades Included 1
  • Tether Capable Tether Ready
  • Overall Width 1-5/16"
  • Overall Thickness 3/4"
  • Position 1
  • Handle Type Ergonomic
  • Features Lanyard Hole
  • Stores No Storage
  • Application General Purpose
  • Standards ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products