Skip Content

WV
STANLEY

Steel Screwdriver with 6" Shank and 5/16" Slotted Tip

  • Item # 6C257
  • My Part #
  • Mfr. Model # 66-166
  • Catalog Page # N/A
  • UNSPSC # 27111701
Steel Screwdriver with 6" Shank and 5/16" Slotted Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Stanley® slotted screwdriver has a slotted tip that is cross ground for a consistent fit. Use a wrench on this hex bolster for added torque. Heat-treated alloy steel bar is fully ground and polished, then chrome plated for corrosion resistance. Deep fluted acetate handle stands up to heavy-duty industrial use. Flanges on the blade inside the handle provide a solid, twist-resistant blade. Bolster reinforced construction. 5/16" x 6".

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Slotted
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Handle Material Acetate
  • Shank Length 6"
  • Overall Length 11"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Fluted
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
  • Features Precision Machined Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms