TP
STANLEY SECURITY

Lever Lockset, Mechanical, Not Keyed, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family

  • Item # 53VF28
  • My Part #
  • Mfr. Model # QGT240C716L8
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset, Mechanical, Not Keyed, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 2
  • Style Echo Rose
  • Lockset Finish Antique Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards UL Listed
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/8"
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • Features EasyPass(TM) Ergonomic Action, Concealed Screws, Tubular Design
  • For Use With Light Commercial Applications
  • Handle Material Steel
  • Item Lever Lockset
  • Location Type Commercial,Healthcare,Industrial,Multi-Family
  • Lockset Performance Strength Medium Duty
  • Number of Keys 0
  • Number of Pins 0
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series QGT200
  • Strike Dim. 2-1/4" x 1-5/8"
  • Strike Type Round and Square Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.