Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Gray Rolling Cabinet, Width: 22", Depth: 17", Height: 29"

  • Item# 5RRP6
  • Mfr. Model# 020586R
  • Catalog Page# N/A
  • UNSPSC# 24102006
Gray Rolling Cabinet, Width: 22", Depth: 17", Height: 29" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $193.50 / each

Price $201.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.35 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A Stanley® rolling tool cart offers lots of storage options. The 20" detachable metal plastic top tool box includes a portable tray for small parts and hand tools. It separates easily from the cart with the push of a button. Large bottom bin and drawer open for form a workstation with access to all tools. 2 deep 4" drawers with ball bearing slides hold a variety of tools. Telescopic handle and large 7" wheels for maneuverability.

View More

Technical Specs

  • Item Rolling Cabinet
  • Width 22"
  • Depth 17"
  • Height 29"
  • Number of Drawers 2
  • Color Gray
  • Drawer Slides Ball Bearing
  • Caster Size 6" x 1-1/2"
  • Number of Shelves 0
  • Material Plastic
  • Gauge N/A
  • Work Surface Material Polypropylene
  • Caster Wheel Material Phenolic
  • Caster Type Plastic
  • Locking System Lock Holes
  • Handles Telescopic Plastic
  • Configuration (2) 4" Drawers, Large Bin, 20" Tool Box in One Fold-Out Unit
  • Finish Galvanized
  • Features 20" Detachable Metal Plastic Top Tool Box Includes Portable Tray, Telescopic Handle and Large Wheels, Ball Bearing Slides, Large Bottom Bin and Drawer Open Up to Form A Workstation with Access to All Tools
  • Includes Portable Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by We use these units to hold parts and tools to perform repairs in multiple correctional facilities. They hold up extremely well, there is room for everything we need, including our test equipment, and it can be easily checked through when we enter an institution. They have survived abuse and short drops. We have never had a problem with any of the 4 that we have. August 25, 2015
Rated 1 out of 5 by Awesome design. Terrible quality. Returned it before I even put 1 tool in it. I hope Stanley is watching these reviews because I was willing to pay some extra $$ just want something that will hold up for more than a few days. June 16, 2014
  • 2015-09-08T19:47:23.366-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5RRP6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.