Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
STANLEY

LED Rechargeable Tripod Flashlight, Black Impact Resistant Plastic, NiMH Battery Type

  • Item # 36N225
  • Mfr. Model # 95-148A
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Rechargeable Tripod Flashlight, Black Impact Resistant Plastic, NiMH Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rechargeable Tripod Flashlight
  • Lamp Type LED
  • Battery Size 6V
  • Battery Type NiMH
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 7.75 hr.
  • Length 13-3/4"
  • Lumens 30
  • Focus Fixed
  • Body Color Black
  • Body Material Impact Resistant Plastic
  • Impact Resistance Not Specified
  • Lamp Life 100,000 hr.
  • Lens Material Shatter Proof
  • Light Output 30 lm
  • Light Output Modes High, Medium, Low, Strobe
  • Safety Rating Not Specified
  • Water Penetration Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms