Skip Content

 
STANLEY

Putty Knife

Putty Knife close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Knife / Scraper Sub-Category Drywall and Putty Knives 
  • Item Putty Knife 
  • Blade Type Flexible, Full Tang 
  • Blade Material Carbon Steel 
  • Blade Width 1-1/4" 
  • Handle Material Hardwood 
  • Blade Length 4-1/16" 
  • Color Natural 
  • Handle Length 3-7/8" 
  • Overall Length 7-1/2" 

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
28-540

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $6.00 / each

Technical Specs

  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Item Putty Knife
  • Blade Type Flexible, Full Tang
  • Blade Material Carbon Steel
  • Blade Width 1-1/4"
  • Handle Material Hardwood
  • Blade Length 4-1/16"
  • Color Natural
  • Handle Length 3-7/8"
  • Overall Length 7-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More