Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
STANLEY

Screwdriver Set, Acetate, Number of Pieces: 5

  • Item # 6C282
  • My Part #
  • Mfr. Model # 66-156
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdriver Set, Acetate, Number of Pieces: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Stanley® 5-pc. Phillips® screwdriver set offers a variety of tip and handle sizes. Heat-treated alloy steel bars are fully ground and polished, then chrome plated for corrosion resistance. Deep fluted acetate handles stand up to heavy-duty industrial use. Flanges on the blade inside the handle provide solid, twist-resistant blades.

View More

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Crosspoint,Phillips
  • Handle Material Acetate
  • Includes Phillips #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6", #4 x 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Fluted
  • Number of Pieces 5
  • Shank Shape Square
  • Shank Material Steel
  • Finish Chrome
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.