Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
STANLEY

Alloy Tool Steel Screwdriver with 3" Shank and #1 Phillips Tip

  • Item# 4NY38
  • Mfr. Model# 62-559
  • Catalog Page# N/A
  • UNSPSC# 27111701
Alloy Tool Steel Screwdriver with 3" Shank and #1 Phillips Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Ergonomic Tri Lobular
  • Shank Shape Round
  • Shank Material Alloy Tool Steel
  • Finish Lacquer Coated
  • Overall Length 7-1/2"
  • Features Shank Molded into Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms