Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

11" x 5/8" Heat Treated Steel Nail Puller, Black and Yellow

  • Item# 6R299
  • Mfr. Model# 55-035
  • Catalog Page# 1041
  • UNSPSC# 27112502
11" x 5/8" Heat Treated Steel Nail Puller, Black and Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $26.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stanley® double-end nail puller has nail slots on the claw ends for extracting nails. The extracting claws can be driven beneath the head of a nail and then used to pull the head above the surface. Forged, 1-pc. steel bar features 90° and 30° offset claws.

View More

Technical Specs

  • Pry Bar Sub-Category Nail Pullers
  • Item Nail Puller
  • Overall Length 11"
  • Overall Width 5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Thickness 3/4"
  • Dia. 3/4"
  • Material Heat Treated Steel
  • Color Black and Yellow
  • Features Double-End Puller Features 90 Degrees and 30 Degrees F Offset Claws. Fully Sharpened Claw Tips, Heat-Treated for Durability
  • Standards ASME
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.