Skip Content

ST
STANLEY

Mobile Work Station, 29"

  • Item # 3FRA9
  • My Part #
  • Mfr. Model # 020800R
  • Catalog Page # 883
  • UNSPSC # 24102006
Mobile Work Station,Structural Foam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• 4 storage solutions in 1; includes tool box, part bins, portable tray and oversized lower bin for larger items.
• Tiered cantilever multi-level rolling system allows easy access to all 4 storage areas at the same time.
• Durable structural foam construction.
• The unit opens up easily using a single pull-up latch.
• Telescopic handle for ergonomic hold and easy maneuvering; can be lowered for storage.
• Four side handles allow to conveniently lift up above step on onto vehicle.
• Integrated V-groove on top tool box lid.
• Tool box latches are durable, metal latches.
• Heavy-duty wheels.
• Ball bearing slides for smooth opening even with heavy loads.
• Top part has a portable tray inside for hand tools.
• Middle part for small parts has removable dividers that allow to plan interior space according to your needs.
• Bottom bin is spacious for power tools.

View More

Technical Specs

  • Item Mobile Work Station
  • Weight Capacity 88 lb.
  • Overall Height 29"
  • Finish Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.