Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Steel 30 ft. SAE Tape Measure

  • Item# 2TJ60
  • Mfr. Model# 33-895
  • Catalog Page# 1094
  • UNSPSC# 27111801
Steel 30 ft. SAE Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $53.44 / each

Price $56.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FatMax chrome/black tape measure from Stanley® has a 150% larger hook designed to grab on the side, top, or bottom for versatility. The 1-1/4"W blade features BladeArmor™ coating on the first 6" to maximize durability of blade. The remainder of the blade is covered with high-visibility Mylar® polyester film to extend life of entire blade. The 3-hook, corrosion-resistant Tru-Zero™ end hook helps provide accurate measurements. Impact-resistant AirLock™ rubber slide lock makes locking and unlocking easy. Cushion-gripped case is easy to hold.

View More

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1-1/4"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
  • Case Material Chrome with Molded Rubber Grip
  • Belt Clip Yes
  • Blade Color High Visibility Yellow
  • Case Color Chrome/Black
  • Features 16" and 19.2" Stud Markings
  • Blade Coating High Visibility Mylar(R) Polyester
  • Hook 3 Rivet, Corrosion Resistant with True-Zero(TM)
  • Lock Type Top Forward
  • Rewind Type Automatic
  • Standout 13 ft.
  • Stud Markings Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.