Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Steel 30 ft. Tape Measure

  • Item# 24A344
  • Mfr. Model# 30-830W
  • Catalog Page# N/A
  • UNSPSC# 41114201
Steel 30 ft. Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Stanley® LeverLock® tape measure features a push-release, self-locking mechanism to automatically control blade retraction. Polymer-coated blade withstands abrasions and a long life. Corrosion-resistant Tru-Zero™ folding end hook helps provide accurate measurements. High-impact ABS case is over molded with a soft grip rubber for maximum comfort and durability.

View More

Technical Specs

  • Item Tape Measure
  • Blade Length 30 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16
  • Graduation Type in./ft.
  • Case Material High Impact ABS Plastic
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Yellow/Black
  • Features Push-Release Self-Locking Mechanism Controls Blade Retraction, 16" and 19.2" Stud Center Markings Simplify Framing Jobs, Corrosion-Resistant Tru-Zero End Hook for Accurate Measurements, Non-Marring Frictionless Base: to Help Protect Work Surface, Easy Inside/Outside Measurements, 1.5X* Stronger Anti-Glare Blade
  • Blade Coating Mylar(R) Polyester
  • Lock Type Lever
  • Rewind Type Automatic
  • Standout 11 ft.
  • Stud Markings Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms