Skip Content

ST
STANLEY

Low Angle Plane,6 1/4 In L,1 1/4 W Blade

  • Item # 5R719
  • My Part #
  • Mfr. Model # 12-960
  • Catalog Page # N/A
  • UNSPSC # 27111903
Low Angle Plane,6 1/4 In L,1 1/4 W Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Ideal for planing end grain and plastic materials.
• 12-920 block plane has a fully adjustable cutter resting at 21°.
• 13-1/2° low-angle cutter on the 12-960 block plane keeps vibration to a minimum, creating a fine finish.
• Gray, cast-iron base with precision-ground sides and bottom.
• Finger grips machined into sides make single-handed use easy.
• Hardened, tempered steel gives precision-ground cutter edge durability.
• Cutter adjusts for depth and alignment, offering precise control.
• Durable epoxy coating for long-lasting protection.
• Quick-release cam lock makes iron removal easy.
• Replacement Iron 12-508 for 12-920, 12-504 for 12-960.

View More

Technical Specs

  • Item Low Angle Block Plane
  • Overall Length 6-1/4"
  • Blade Width 1-3/8"
  • Bed Angle 13-1/2 Degrees
  • Body Material Cast Iron
  • Blade Material Hardened, Tempered Tool Steel
  • Adjustable Cutter For Depth And Alignment
  • Cam Quick Release Cam Lock For Blade Removal
  • Features Machined Finger Grips
  • Application For End Grain And Plastic Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.