Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STANLEY

Fiberglass 100 ft. SAE Long Tape Measure

  • Item# 5ME45
  • Mfr. Model# 34-760
  • Catalog Page# 1095
  • UNSPSC# 41114201
Fiberglass 100 ft. SAE Long Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22.16 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stanley® fiberglass long tape measure rewinds 3X faster with the 3:1 gear drive. 64 fiberglass strands provide 2X the blade strength over ordinary tape measures. The reinforced, wide 1/2", 2-color blade is easy to read in most lighting conditions. Corrosion-resistant Tru-Zero™ end hook helps give accurate measurements. High-impact, yellow ABS case with durable rubber grip stands up to heavy use.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 1/2"
  • Graduation Type in./ft./Fractional/Decimal
  • Graduations 1/8" and 1/10, 1/100 ft.
  • Blade Material Fiberglass
  • Tip Style Folding Hook, True-Zero(TM)
  • Case Type Open
  • Case Material ABS
  • Belt Clip No
  • Blade Color Yellow
  • Case Color Black/Yellow
  • Blade Coating None
  • Lock Type No Lock
  • Rewind Type Manual
  • Standout Not Rated
  • Stud Markings No
  • Features Rewinds 3X Faster Than 34-790 Stanley(R) Long Tape with 3:1 Gear Drive, 40 Fiberglass Strands, 2-Sided Blade Graphics, Reinforced Blade End, End Loop, Blade Bumper, Slip Resistant Rubber Grip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.