Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
STANLEY

16 oz. Stainless Steel Insulated Mug

  • Item# 21EL33
  • Mfr. Model# 10-01272-002
  • Catalog Page# N/A
  • Catalog Group# H3904
  • UNSPSC# 49121510
16 oz. Stainless Steel Insulated Mug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $20.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Mug
  • Cooler Design Liquid Storage and Dispensing
  • Material Stainless Steel, Plastic
  • Insulation Double Wall
  • Body Color Stainless Steel
  • Lid Color Navy
  • Capacity 16 oz.
  • Exterior Length 3-1/2"
  • Exterior Width 3-5/16"
  • Exterior Height 6-7/8"
  • Features Double wall insulation; Keeps hot/cold 1.5 hours; 18/8 stainless steel; Rustproof, BPA free; Folding loop extends for carrying or clipping to pack; dishwasher safe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


16 oz. Stainless Steel Insulated Mug is rated 1.5 out of 5 by 4.
Rated 1 out of 5 by from Great mug, terrible lid. I bought this mug a few months ago and the lid has already lost its seal and leaks all over the place. Now I just use it as a large coffee cup. Bummer.
Date published: 2015-05-30
Rated 1 out of 5 by from Is there a seal missing? Bought this on clearance. First I had to dislodge sliding lock that was forced too far left. Then I poured my first drink of hot coffee into it. I closed it and locked it and then turned it over. To my surprise it leaks all around the lid. Is there a gasket missing on the lid???? My lid has no gasket attached.
Date published: 2015-01-24
Rated 1 out of 5 by from Not to the Standards I would expect Bought this because of the advertised pack-ring. Maybe I dropped it and released the vacuum, but the cup doesn't keep liquids hot at all.
Date published: 2015-01-05
Rated 3 out of 5 by from Change the LID I bought this product to replace another 16-oz travel thermos that I have had for several years and liked very much. I am pleased with the product overall, the side walls seem a little thicker than the earlier model, the diameter of the mug is bigger (so the mug is shorter in height), and the quality seems up to Stanley's reputation. However, I feel that it needs to have the lid re-designed. The lid is simple and easy to use, but because there are large cavities on the inside of the lit on either side of the drinking hole that are only one layer of plastic thick, this product does not keep hot liquids hot for nearly as long as the earlier model I bought this one to replace. I think the heat is lost through those two large cavities and this problem could be easily overcome by simply closing off the bottom of the cavity. This one change would add considerable insulation to the lid and would rectify the heat loss through the single layer of plastic that it currently has.
Date published: 2014-11-26
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_21EL33, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.