Skip Content
DV
STANLEY

1.4 qt. Red Insulated Bottle

  • Item # 21EL17
  • My Part #
  • Mfr. Model # 10-01032-026
  • Catalog Page # N/A
  • Catalog Group # H3899
  • UNSPSC # 49121510
Insulated Bottle,SS,Vacuum,1.4 qt.,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Insulated Bottle
  • Material Stainless Steel
  • Insulation Vacuum Sealed
  • Body Color Red
  • Lid Color Silver
  • Capacity 1.4 qt.
  • Exterior Length 3-13/16"
  • Exterior Width 6-3/16"
  • Exterior Height 14-1/2"
  • Features Keeps Hot/Cold 24 hr., Protective Double Wall Construction, Insulated Lid Doubles as 11 oz. Drinking Cup, Leak-Proof, Easy Pour Stopper Turns and Pours from any Angle, Hefty Handle can be Grabbed with Gloves and Locks Down for Easy Packing, 18/8 Stainless Steel with No Liners/Coatings, Rustproof Finish, BPA-Free, Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.