Skip Content

 
STANLEY

I-Beam Level

I-Beam Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Total Number of Vials
  • Number of Level Vials
Item
Please Select
Frame Material
Please Select
Length
Please Select
Magnetic/Nonmagnetic
Please Select
Top Read
Please Select
Number of Plumb Vials
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Frame Material
Length
Magnetic/Nonmagnetic
Top Read
Number of Plumb Vials
Price
Qty
Please use Qty box to add item(s) to cart.
42-240
I Beam Level
24"
2

$20.75 / each

Enter location to check availability
Catalog Page #  NA

Price $20.75 / each

Technical Specs

  • Item I Beam Level
  • Length 24"
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
42-466
I-Beam Level
ABS Plastic
12"
Nonmagnetic
Yes
1

$12.45 / each

Enter location to check availability
Catalog Page #  NA

Price $12.45 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material ABS Plastic
  • Length 12"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
42-468
I-Beam Level
ABS Plastic
24"
Nonmagnetic
Yes
1

$8.87 / each

Enter location to check availability
Catalog Page #  NA

Price $8.87 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material ABS Plastic
  • Length 24"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
42-076
I-Beam Level
Aluminum
48"
Nonmagnetic
Yes
1

$22.06 / each

Enter location to check availability
Catalog Page #  NA

Price $22.06 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
42-480
I-Beam Level
Aluminum
48"
Nonmagnetic
Yes
2

$33.40 / each

Enter location to check availability
Catalog Page #  NA

Price $33.40 / each

Technical Specs

  • Item I-Beam Level
  • Frame Material Aluminum
  • Length 48"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 2
  • Number of Level Vials 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms