Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
STANLEY

Hot Melt Glue Stick, 7/16" Diameter, 4" Length, 6 PK

  • Item# 2KFJ7
  • Mfr. Model# GS260
  • Catalog Page# N/A
  • UNSPSC# 40142121
Hot Melt Glue Stick, 7/16" Diameter, 4" Length, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

• Hot-melt formula for woodworking jobs.

View More

Technical Specs

  • Item Hot Melt Glue Stick
  • Diameter 7/16"
  • Length 4"
  • For Use With 1XHV3 Glue Gun
  • Temp. Range 0 to 356 Degrees F
  • Application For Wood, Plastic, Metal, Jewerly, Fabrics, Paper And Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms