Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Template Hinge, Flush Ball, 5 In. H

  • Item# 5GJK3
  • Mfr. Model# 043780
  • Catalog Page# N/A
  • UNSPSC# 31162403
Template Hinge,Flush Ball,5 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Template Hinge
  • Mounting Full Mortise
  • Bearing Type Flush Ball
  • Pin Type Nonremovable
  • Finish Natural
  • Height 5"
  • Width 5"
  • Leaf Thickness 0.145"
  • Pin Dia. 5/16"
  • Holes per Leaf 4
  • Corners Square
  • Material Stainless Steel
  • Load Capacity 600 lb.
  • Color Stainless Steel
  • Frame Leaf Length 5"
  • Frame Leaf Width 2-1/16"
  • Door Leaf Length 5"
  • Door Leaf Width 2-1/16"
  • Door Thickness 2"
  • Pin Material Stainless Steel
  • Range of Motion 180 Degrees
  • Hardware Included
  • Standards ANSI/BHMA
  • Stanley Class Number FBB191NRP
  • Stanley EDP Number 043780
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms