Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Template Hinge, Concealed, Dull Chrome

  • Item# 5GJJ8
  • Mfr. Model# 458624
  • Catalog Page# N/A
  • UNSPSC# 31162403
Template Hinge,Concealed,Dull Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Template Hinge
  • Mounting Full Mortise
  • Bearing Type Concealed
  • Pin Type Removable
  • Finish Dull Chrome
  • Height 5"
  • Width 5"
  • Leaf Thickness 0.145"
  • Pin Dia. 5/16"
  • Holes per Leaf 4
  • Corners Square
  • Material Steel
  • Load Capacity 225 lb.
  • Color Dull Chrome
  • Frame Leaf Length 5"
  • Frame Leaf Width 2-1/16"
  • Door Leaf Length 5"
  • Door Leaf Width 2-1/16"
  • Door Thickness 2"
  • Pin Material Steel
  • Range of Motion 180 Degrees
  • Hardware Included
  • Standards ANSI/BHMA
  • Stanley Class Number CB179
  • Stanley EDP Number 458624
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms