Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Hacksaw, High Tension, Ergo, 15 In

  • Item# 5HK82
  • Mfr. Model# 20-115
  • Catalog Page# N/A
  • UNSPSC# 27111508
Hacksaw,High Tension,Ergo,15 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

• Single-action blade tensioning device is easy to use, retains tension memory and can be adjusted to apply varying tension to the blade.
• Quick-release lever allows for fast blade changes.
• Rigid metal internal beam construction for stability and strength.
• Molded bi-material, impact-resistant composite frame absorbs shock.
• Ergonomically designed contoured handle and front thumb grip to give precise control.
• Hacksaw blade included: 1.

View More

Technical Specs

  • Item High Tension Hacksaw
  • Type Single Action, Heavy Duty
  • Length 15"
  • Blade Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Teeth per Inch 18 to 32
  • Throat Depth 5"
  • Handle Design Ergonomic, Contoured With Front Thumb Grip
  • Characteristics Adjustable Tension, Steel Reinforced Core
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms