Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STANLEY

Hand File, Rectangular, 12 In. L

  • Item# 24N362
  • Mfr. Model# 22-021
  • Catalog Page# N/A
  • UNSPSC# 27111902
Hand File,Rectangular,12 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

• Flat file tapered in width and thickness for general material removal.
• Single-cut mill pattern for light removal of material.
• Bastard teeth spacing for general-purpose tool sharpening and material smoothing.
• Ergonomic bi-material handle reduces vibrations and is slip-resistant.
• Handle includes hanger opening for easy storage.

View More

Technical Specs

  • Item Hand File
  • Pattern American
  • Profile Shape Rectangular
  • Cut Type Bastard/Single
  • Length 12"
  • Finish Natural
  • Handle Design Bi Material with Hanging Hole
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms